5 in. x 3 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK
Mfr # 3P5.37.00704
Zoro # G810691051
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00704
- Zoro # G810691051
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 5 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decor's polyurethane decorative Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our decorative Crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our decorative Crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our decorative Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •5 in. H x 3 in. P x 94-1/2 in. L
- •Face 6 in., design repeat 1-5/8 in.
- •Made from high density polyurethane. Impervious to moisture and insects. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive
- •Primed in white and ready to paint or faux finish. Can be painted with any high quality acrylic latex or oil-based paint
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •2-piece pack, (15-1/2 lin. ft. of moulding)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- WRIGHT PRODUCTS Keyed Push Button Latch, Black (VK333X3BL)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X20AS-01)
- ZORO SELECT Brown Viton O-Ring, Dash 110, PK50 (ZUSAVB75110)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX187 Series (SX187-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 6 in. L Flexible Polyurethane Base Molding Sample (3P5.37.01391)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 4in Sample Piece | CX189 (CX189-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/4 in. x 5-1/2 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00752)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-15/16 in. x 3-5/8 in. x 6 in. Long Egg and Dart Polyurethane Crown Molding Sample (3P5.37.01113)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 9PK (C380-9PACK)
- M-D M-D Wallbase/Dry Back, , 48"L X 2-1/2"W, Silver Gray (75671)
- Architectural Products By Outwater Molding and Trim