This Product is Discontinued
5-3/4 in. x 6-1/2 in. x 94-1/2 in. Plain Polyurethane Crown Molding 15-1/2 LF, 2PK (Discontinued)
Mfr # 3P5.37.00901
Zoro # G710691113
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 6-1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00901
- Zoro # G710691113
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 6-1/2 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decors polyurethane plain Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our plain crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our plain crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our plain Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •6-1/2 in. H x 5-3/4 in. P x 94-1/2 in. L
- •Face: 8-5/8 in.
- •Made from high density polyurethane. Impervious to moisture and insects. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive
- •Primed in white and ready to paint or faux finish. Can be painted with any high quality acrylic latex or oil-based paint
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •2-piece pack, (15-1/2 lin. ft. of moulding)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0067-SAM)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Charcoal, 20x30 Mesh, One Roll (3003863)
- DON-JO Filler Plate Kit for 161 Cut Out (FPK161PC)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Black, 2PK (TF2-1)
- STANDALONE 94 in. Gold on French White Floral Chair Rail, White & Gold (ST2649023)
- Architectural Products By Outwater Molding & Millwork