Shop All Furniture Parts
This Product is Discontinued
Architectural Products By Outwater
4 in x 4 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (Discontinued)
Mfr # 3P5.11.00044
Zoro # G908372060
This Product is Discontinued
Key Features
- Height 4 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Width 2-1/2 in
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00044
- Zoro # G908372060
- UPC # 819114019965
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4 in |
Width | 2-1/2 in |
Details
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Finish | Unfinished |
Material | Solid Hardwood |
Product Usage | Residential; Commercial |
Shape | Square |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining. Each set of 4 comes with 4 Free Insert Nuts and a Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.