Shop All Furniture Parts
Architectural Products By Outwater
4 in x 4-3/4 in Unfinished Hardwood Round Bun Foot
Mfr # 3P5.11.00037
Zoro # G508372095
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Hardwood
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Height 4 in
- Finish Unfinished
- Outside Diameter 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00037
- Zoro # G508372095
- UPC # 840088621212
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4 in |
Outside Diameter | 4-3/4 in |
Details
Material | Solid Hardwood |
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Finish | Unfinished |
Shape | Round |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-7/8 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00034)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in x 4-3/8 in Unfinished Hardwood Square Bun Foot (3P5.11.00003)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/8 in x 6 in Unfinished Hardwood Round Sofa Leg for Furniture (3P5.11.00053)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- Architectural Products By Outwater Furniture Parts