Shop All Furniture Parts
Architectural Products By Outwater
4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot
Mfr # 3P5.11.00013
Zoro # G508372002
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3-1/8 in
- Material Solid Hardwood
- Finish Unfinished
- Height 4 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00013
- Zoro # G508372002
- UPC # 840088621090
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 3-1/8 in |
Height | 4 in |
Details
Material | Solid Hardwood |
Finish | Unfinished |
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Shape | Round |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg, Pack of 4 (3P5.11.00117)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6-1/2 in x 3-1/2 in Unfinished Hardwood Queen Ann Leg for Furniture (3P5.11.00047)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00052)
- TRUE Cutting Board, Poly, 60" x 30" x 1/2" (810853)
- Architectural Products By Outwater Furniture Parts