Shop All Furniture Parts
Architectural Products By Outwater
4 in H x 3-1/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture
Mfr # 3P5.11.00078
Zoro # G208372050
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Finish Stained Cherry
- Outside Diameter 3-1/8 in
- Material Solid Hardwood
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00078
- Zoro # G208372050
- UPC # 840088611831
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4 in |
Outside Diameter | 3-1/8 in |
Details
Finish | Stained Cherry |
Material | Solid Hardwood |
Shape | Round |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- ZIPPO Barber Street Lemon Lime Odor Masking Candle (71002)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00094)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00074)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00065)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-3/4 in x3 in Unfinished Hardwood Square Bun Foot, 4 Pack (3P5.11.00050)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- APW WYOTT Bushing Bronze (2P-21792308)
- Architectural Products By Outwater Furniture Parts