Shop All Furniture Parts
Architectural Products By Outwater
4-1/2 in x 4-13/16 in Unfinished Hardwood Round Bun Foot
Mfr # 3P5.11.00019
Zoro # G208372081
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Material Solid Hardwood
- Height 4-1/2 in
- Outside Diameter 4-13/16 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00019
- Zoro # G208372081
- UPC # 840088621120
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4-1/2 in |
Outside Diameter | 4-13/16 in |
Details
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Material | Solid Hardwood |
Finish | Unfinished |
Product Usage | Residential; Commercial |
Shape | Round |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00042)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-1/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00031)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, Pack of 4 (3P5.11.00129)
- LANCASTER TABLE & SEATING Replacement Screws for Aluminum Outdoor Tables - 4/Pack, 4PK (427SCREWTBLE)
- Architectural Products By Outwater Furniture Parts