4-1/2 in. x 2 in. x 6 in. Long Floral Polyurethane Crown Molding Sample
Mfr # 3P5.37.01195
Zoro # G310691131
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 6 in
- Color White
- Height 4-1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01195
- Zoro # G310691131
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 6 in |
Height | 4-1/2 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
This 6 in. Long Crown Sample Piece will show you the actual Moulding Profile for your review. Whether it is classic or contemporary, American Pro Decor's polyurethane decorative Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our decorative Crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our decorative Crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our decorative Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •6 in. L sample piece only
- •4-1/2 in. H x 2 in. P x 6 in. long sample
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Use painters caulk to finish nails or screw holes and joints. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •To order the full length moulding use model no. 5apd16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- JACKSON Dark Bronze Cover Plate Package for 1285 Panic Exit Device (302674313)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-3/4" L (70-N29SR)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in. x 3 in. x 94-1/2 in. Ribbon Rope Polyurethane Crown Molding 39 LF, 5PK (3P5.37.01096)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 6PK (PVC-4887-OVER-6PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6-1/2 in. x 2-1/2 in. x 6 in. Long Egg and Dart with Palmettes Polyurethane Crown Molding Sample (3P5.37.01237)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 2 in. x 94-1/2 in. Rope Polyurethane Crown Molding 39 LF, 5PK (3P5.37.00192)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 3PK (C380-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 5-3/8in H x 78in Long, 3PK (SX138-3PACK)
- Architectural Products By Outwater Molding & Millwork