This Product is Discontinued
3 in. x 3 in. x 94-1/2 in. Ribbon Rope Polyurethane Crown Molding 39 LF, 5PK (Discontinued)
Mfr # 3P5.37.01096
Zoro # G610690933
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 3 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01096
- Zoro # G610690933
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 3 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decor's polyurethane decorative Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our decorative Crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our decorative Crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our decorative Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •3 in. H x 3 in. P x 94-1/2 in. L
- •5-piece pack (39-lineal feet of moulding)
- •Face 4-1/8 in., design repeat 3/4 in.. Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects
- •Primed in white and ready to paint or faux finish. Use painters caulk to finish nails or screw holes and joints
- •Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.