Shop All Furniture Parts
Architectural Products By Outwater
3 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit
Mfr # 3P5.11.00060
Zoro # G708372086
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-7/8 in
- Material Solid Hardwood
- Height 3 in
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Finish Stained Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00060
- Zoro # G708372086
- UPC # 840088611657
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Width | 3-7/8 in |
Height | 3 in |
Details
Material | Solid Hardwood |
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Finish | Stained Cherry |
Product Usage | Residential; Commercial |
Shape | Square |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining. Each set of 4 comes with 4 Free Insert Nuts and a Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 3-1/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00078)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00041)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00099)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00051)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Unfinished Hardwood Square Bun Foot (3P5.11.00039)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00107)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- Architectural Products By Outwater Furniture Parts