Shop All Furniture Parts
Architectural Products By Outwater
3 in x 3-7/8 in Espresso Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit
Mfr # 3P5.11.00130
Zoro # G108372006
product price: $30.49
/pk 4, $7.62/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-7/8 in
- Material Solid Hardwood
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Finish Stained Espresso
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00130
- Zoro # G108372006
- UPC # 840088634434
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Width | 3-7/8 in |
Height | 2 in |
Details
Material | Solid Hardwood |
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Finish | Stained Espresso |
Product Usage | Residential; Commercial |
Shape | Square |
Description
This pack contains 4 square wood bun feet in Espresso finish. Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- HOWARD MILLER Clock, Wall, Lcd Day/Dte, Gray (625-195)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00052)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00060)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4-13/16 in Unfinished Hardwood Round Bun Foot (3P5.11.00019)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00012)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-7/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00033)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- Architectural Products By Outwater Furniture Parts