This Product is Discontinued
3-15/16 in. x 3-5/8 in. x 94-1/2 in. Polyurethane Crown Molding 15-1/2 LF, 2PK (Discontinued)
Mfr # 3P5.37.00710
Zoro # G210690838
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 3-15/16 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00710
- Zoro # G210690838
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 3-15/16 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decor's polyurethane decorative Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our decorative Crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our decorative Crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our decorative Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •3-15/16 in. H x 3-5/8 in. P x 94-1/2 in. L
- •Face 5-3/8 in., design repeat 3-15/16 in.
- •Made from high density polyurethane. Impervious to moisture and insects. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive
- •Primed in white and ready to paint or faux finish. Can be painted with any high quality acrylic latex or oil-based paint
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •2-piece pack, (15-1/2 lin. ft. of moulding)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Med Pic Hanging Kit (130251)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- MASTER LOCK Padlock, Keyed Alike, Flexible Shackle, Steel Body, Steel Shackle (107KADSPT)
- EKENA MILLWORK 2 5/8"H x 1 1/4"P x 2 7/8"F x 94 1/2"L Ashur Leaf Crown Moulding (MLD02X01X02AS)
- Architectural Products By Outwater Molding and Trim