Shop All Molding and Trim
Architectural Products By Outwater
2 in. x 7/8 in. x 96 in. Rope and Beads Polyurethane Panel Molding 40 LF, 5PK
Mfr # 3P5.37.01048
Zoro # G710691120
product price: $68.99
/pk 5, $13.80/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 96 in
- Color White
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01048
- Zoro # G710691120
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 96 in |
Height | 2 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
With ornate and sharply defined details and consistent quality, American Pro Decor decorative panel mouldings are lightweight, strong and easy to install using standard woodworking tools. Our decorative panel mouldings are designed to add a clean and decorative focal point to any wall or ceiling surface. Our decorative Panel mouldings can be used alone or in combination with other mouldings to create elegant sharp depth, character and style.
- •2 in. H x 7/8 in. P x 96 in. L
- •5-piece pack (40-lineal feet of moulding)
- •Made from high density polyurethane. Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects
- •Primed in white and ready to paint or faux finish. Use painters caulk to finish nails or screw holes and joints
- •Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Hinge Pin Door Stop, Bright Brass (528.BP)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- VON DUPRIN Anodized Aluminum Cover Plate 05013328 (05013328)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 4in Sample Piece | CX189 (CX189-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 7PK (PVC-4887-OVER-7PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 4in Sample Piece | C380 (C380-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK (CX189-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 10PK (CX190-10PACK)
- RANDALL HAM 2In. CARPET BAR (6 FT A-1568-H)
- Architectural Products By Outwater Molding & Millwork