Shop All Furniture Parts
Architectural Products By Outwater
2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit
Mfr # 3P5.11.00022
Zoro # G108372075
product price: $35.79
/pk 4, $8.95/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5-1/2 in
- Height 2 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Material Solid Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00022
- Zoro # G108372075
- UPC # 819114019859
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 5-1/2 in |
Height | 2 in |
Details
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Material | Solid Hardwood |
Finish | Unfinished |
Shape | Round |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining. Each set of 4 comes with 4 Free Insert Nuts and a Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in H x 6 in Dia Unfinished Hardwood Bun Foot Leg for Furniture (3P5.11.00001)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, Pack of 4 (3P5.11.00129)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00113)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00060)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00043)
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- Architectural Products By Outwater Furniture Parts