Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
2 in. x 3 in. x 94-1/2 in. Plain Polyurethane Crown Molding 47 LF, 6PK (Discontinued)
Mfr # 3P5.37.00474
Zoro # G510691023
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00474
- Zoro # G510691023
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 3 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decors polyurethane plain Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our plain crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our plain crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our plain Crown mouldings are factory primed and ready to be painted with any high quality paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate with Euro Screws 500 Series Euro Hinges (400.0P72.75)
- GLYNN JOHNSON Overhead Holders and Stops (451S-SP28)
- THERMWELL PRODUCTS 34x17'WHT Viny DR Set (VA17WH)
- FASADE Outside Corner Trim Argent Bronze, PK5 (14728)
- Architectural Products By Outwater Molding & Millwork