Shop All Furniture Parts
Architectural Products By Outwater
2 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit
Mfr # 3P5.11.00113
Zoro # G508372040
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Height 2 in
- Width 3-7/8 in
- Finish Stained Cherry
- Material Solid Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00113
- Zoro # G508372040
- UPC # 840088634267
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 2 in |
Width | 3-7/8 in |
Details
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Finish | Stained Cherry |
Material | Solid Hardwood |
Product Usage | Residential; Commercial |
Shape | Square |
Description
This pack contains 4 square wood bun feet in cherry finish. Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7269)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00102)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00051)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in x 4-3/8 in Unfinished Hardwood Square Bun Foot (3P5.11.00003)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-7/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00033)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- Architectural Products By Outwater Furniture Parts