Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
2-9/16 in. x 13/16 in. x 94-1/2 in. Plain Polyurethane Panel Molding 31-1/2 LF, 4PK (Discontinued)
Mfr # 3P5.37.00957
Zoro # G810690931
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 2-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00957
- Zoro # G810690931
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 2-9/16 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
With sharply defined details and consistent quality, American Pro Decor's plain decorative panel mouldings are lightweight, strong and easy to install using standard woodworking tools. Our plain panel mouldings are designed to add a clean and decorative focal point to any wall or ceiling surface. Our plain Panel mouldings can be used alone or in combination with other mouldings to create elegant sharp depth, character and style.
- •2-9/16 in. H x 13/16 in. P x 94-1/2 in. L
- •Other Pack Options: ( 5-PACK Model# 5APD11319) (6-PACK Model# 5APD11320) (SAMPLE PC Model# 5APD11155)
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Primed in white and ready to paint or faux finish. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •Has a sharp, clean and smooth surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Oil Rubbed Bronze (RCA430U10B)
- EBERHARD MANUFACTURING CO Locking Handle Assembly Less Screws And Brackets (EMC 10-21100-210A-03 MOD)
- ELESA Hinges with built-in safety switch, CFSW.110-6-1NO+3NC-C-B (CFSW.)
- MAJOR Major: LMB-033 - Mounting Bracket For Adams Rite Locks In Aluminum Radius Door Frames (MJR-LMB-033)
- OSBORNE WOOD PRODUCTS 4 x 3/4 x 96 Rose Carved Chair Rail in Basswood (891926BAS)
- Architectural Products By Outwater Molding and Trim