2-3/8 in. x 2-3/8 in. x 94-1/2 in. Plain Polyurethane Crown Molding 31-1/2 LF, 4PK
Mfr # 3P5.37.00864
Zoro # G410690973
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 2-3/8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00864
- Zoro # G410690973
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 2-3/8 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decors polyurethane plain Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our plain crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our plain crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our plain Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •2-3/8 in. H x 2-3/8 in. P x 94-1/2 in. L
- •Face: 3-3/8 in.
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Primed in white and ready to paint or faux finish. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •4-piece pack, (31-1/2 lin. ft. of moulding)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P222-SN)
- SIMPLEX Outside Base Assembly, Simplex (7520700001)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 71/4" LH Prehung Door Black Hinges (2168pri8433LH1D714)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/4 in. x 1-7/8 in. x 94-1/2 in. Plain Polyurethane Crown Molding 63 LF, 8PK (3P5.37.00447)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 8PK (PVC-4887-OVER-8PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 6 in. L Flexible Polyurethane Base Molding Sample (3P5.37.01391)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 3in H x 78in Long, 4PK (SX187-4PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 3PK (C380-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 3PK (CX190-3PACK)
- EKENA MILLWORK 5 1/2"H x 3 3/4"P x 6 3/4"F x 94 1/2"L Rose Crown Moulding (MLD05X02X06RO)
- Architectural Products By Outwater Molding and Trim