This Product is Discontinued
18 in. x 1-1/2 in. Floral Polyurethane Ceiling Medallion (Discontinued)
Mfr # 3P5.37.00745
Zoro # G410691123
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Size (Outside Diameter) 18 in
- Material High Density Polyurethane Foam
- Flexibility Rigid
- Application Ceiling
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00745
- Zoro # G410691123
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 18 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Flexibility | Rigid |
Application | Ceiling |
Durability | Moisture Resistant;Rot Resistant;Rust Resistant;Termite Resistant |
Color | White |
Molding Type | Medallion |
Indoor Outdoor Use | Indoor and Outdoor Use. When using outdoors, must be finished properly. |
Installation Type | Adhesive;Nail |
Paintable/Stainable | Can be painted or faux finish with any quality latex or oil based product. When staining, use a non-penetrating gel stain. |
Product Usage | Residential; Commercial |
Description
Whether it is classic or contemporary, American Pro Decor's ceiling medallions encompass a great selection of period correct designs, motifs, patterns and sizes for a wide variety of applications with lighting fixtures or fans. The ornamentation designs using our ceiling medallions are endless. They can make an ordinary lighting fixture more stylish and attractive. American Pro Decor's ceiling medallions offer unparalleled design with infinite potential. They can be easily used with lighting fixtures such as chandeliers, ceiling fans. They can also be used to decorate any wall or ceiling to add an architectural focal point with style and beauty. American Pro Decor's ceiling medallion designs are individually cast from deep and sharp detailed molds to accentuate its original historical detail.
- •18 in. Dia x 1-1/2 in. P
- •I.D. 3-5/8 in.
- •Made from high density polyurethane. Impervious to moisture and insects. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive
- •Primed in white and ready to paint or faux finish. Can be painted with any high quality acrylic latex or oil-based paint
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •Perfect decorative accent to embellish your favorite chandelier or any lighting fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.