This Product is Discontinued
15 in. x 1-3/4 in. Gothic Floral Polyurethane Ceiling Medallion (Discontinued)
Mfr # 3P5.37.00729
Zoro # G410690898
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Size (Outside Diameter) 15 in
- Installation Type Adhesive;Nail
- Durability Moisture Resistant;Rot Resistant;Rust Resistant;Termite Resistant
- Molding Type Medallion
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00729
- Zoro # G410690898
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 15 in |
Details
Finish | Primed, ready to paint |
Installation Type | Adhesive;Nail |
Durability | Moisture Resistant;Rot Resistant;Rust Resistant;Termite Resistant |
Molding Type | Medallion |
Indoor Outdoor Use | Indoor and Outdoor Use. When using outdoors, must be finished properly. |
Flexibility | Rigid |
Color | White |
Product Usage | Residential; Commercial |
Material | High Density Polyurethane Foam |
Application | Ceiling |
Paintable/Stainable | Can be painted or faux finish with any quality latex or oil based product. When staining, use a non-penetrating gel stain. |
Description
Our medallions are ideally suited as either a ceiling medallion or rosette. The ornamentation designs using our ceiling medallions are endless. They can make an ordinary lighting fixture more stylish and attractive. American Pro Decor's ceiling medallions offer unparalleled design with infinite potential. They can be easily used with lighting fixtures such as chandeliers, ceiling fans by merely drilling through their center. They can also be used to decorate any wall or ceiling surface to add an architectural focal point with style and beauty. American Pro Decor's ceiling medallion designs are individually cast from deep and sharp molds to accentuate its original historical detail.
- •15 in. Dia x 1-3/4 in. P
- •For lighting applications, maximum recommended cut-out is 2 in. diameter
- •Made from high density polyurethane. Impervious to moisture and insects. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive
- •Primed in white and ready to paint or faux finish. Can be painted with any high quality acrylic latex or oil-based paint
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •Perfect decorative accent to embellish your favorite chandelier or any lighting fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.