Shop All Molding and Trim
Architectural Products By Outwater
1 in. x 2 in. x 94-1/2 in. Plain Polyurethane Panel Molding 63 LF, 8PK
Mfr # 3P5.37.00701
Zoro # G910691050
product price: $106.99
/pk 8, $13.37/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00701
- Zoro # G910691050
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 2 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
With sharply defined details and consistent quality, American Pro Decors plain decorative panel mouldings are lightweight, strong and easy to install using standard woodworking tools. Our plain panel mouldings are designed to add a clean and decorative focal point to any wall or ceiling surface. Our plain Panel mouldings can be used alone or in combination with other mouldings to create elegant sharp depth, character and style.
- •2 in. H x 1 in. P x 94-1/2 in. L
- •8-piece pack (63-lineal feet of moulding)
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Primed in white and ready to paint or faux finish. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- BEST Key Blank, BEST Lock, Standard, J Keyway (1A1J1KS654KS800)
- PRIME-LINE 0.14 in. x 25 ft. Roll Black Spline Single Pack (P 7519)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX187 Series (SX187-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/4 in. x 5-1/2 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00752)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 2-3/4 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01289)
- ARCHITECTURAL PRODUCTS BY OUTWATER 7-1/16 in. x 1 in. x 6 in. Long Floral Scroll Polyurethane Frieze Panel Molding Sample (3P5.37.01369)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/8 in. x 2-5/8 in. x 94.5 in. Leaf Polyurethane Crown Molding 31.5 LF, 4PK (3P5.37.00258)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 3 in. x 94-1/2 in. Plain Polyurethane Crown Molding 47 LF, 6PK (3P5.37.00474)
- FASADE Lg Pro Inside Corner Trim Matte Whi, PK5 (13601)
- Architectural Products By Outwater Molding and Trim