Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
1-3/4 in. x 9-3/8 in. x 96 in. Decorative Polyurethane Panel Molding 16 LF, 2PK (Discontinued)
Mfr # 3P5.37.00956
Zoro # G310690899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 96 in
- Color White
- Height 9-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00956
- Zoro # G310690899
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 96 in |
Height | 9-3/8 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
With ornate and sharply defined details and consistent quality, American Pro Decors decorative panel mouldings are lightweight, strong and easy to install using standard woodworking tools. Our decorative panel mouldings are designed to add a clean and decorative focal point to any wall or ceiling surface. Our decorative Panel mouldings can be used alone or in combination with other mouldings to create elegant sharp depth, character and style
- •9-3/8" H x 1-3/4" P x 96" L
- •Made from high density polyurethane
- •Made from high density polyurethane. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive. Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish. Won't rot or mold
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •2-piece pack, (16 lin. ft. of moulding)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.