1-1/2 in. x 18 in. Leaves Polyurethane Medallion
Mfr # 3P5.37.00741
Zoro # G510691054
Key Features
- Finish Primed, ready to paint
- Size (Outside Diameter) 18 in
- Flexibility Rigid
- Product Usage Residential; Commercial
- Paintable/Stainable Can be painted or faux finish with any quality latex or oil based product. When staining, use a non-penetrating gel stain.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00741
- Zoro # G510691054
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 18 in |
Details
Finish | Primed, ready to paint |
Flexibility | Rigid |
Product Usage | Residential; Commercial |
Paintable/Stainable | Can be painted or faux finish with any quality latex or oil based product. When staining, use a non-penetrating gel stain. |
Indoor Outdoor Use | Indoor and Outdoor Use. When using outdoors, must be finished properly. |
Durability | Moisture Resistant;Rot Resistant;Rust Resistant;Termite Resistant |
Application | Ceiling |
Installation Type | Adhesive;Nail |
Color | White |
Molding Type | Medallion |
Material | High Density Polyurethane Foam |
Description
Whether it is classic or contemporary, our Ceiling medallions are ideally suited to be used as either a ceiling medallion or as a stand-alone rosette. The ornamentation designs using our ceiling medallions are endless. They can make an ordinary lighting fixture more stylish and attractive. American Pro Decors Ceiling medallions offer unparalleled design with infinite potential. They can be easily used with lighting fixtures such as chandeliers, ceiling fans by merely drilling through their center by using a hole cutter or keyhole saw. They can also be used to decorate any wall or ceiling surface to add an architectural focal point with style and beauty. American Pro Decors ceiling medallion designs are individually cast from deep and sharp molds to accentuate its original historical detail.
- •18" Dia x 1-1/2" P
- •Made from high density polyurethane
- •Made from high density polyurethane. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive. Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish. Won't rot or mold
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •For lighting applications, the maximum recommended hole cut-out is 3-5/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- LUMAPRO Black Rechargeable Led Tactical Handheld Flashlight, 18650, 1,000 lm lm (49XX92)
- ILC Replacement for GE General Electric G.E F15t8/sp41 replacement light bulb lamp (F15T8/SP41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donsbulbs HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS DONSBULBS)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/16 in. x 24 in. x 20-1/2 in. Plain Polyurethane Medallion (3P5.37.00196)
- ARCHITECTURAL PRODUCTS BY OUTWATER 18 in. x 1-1/2 in. Leaf Polyurethane Ceiling Medallion (3P5.37.00740)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/4 in. x 18 in. Acanthus Polyurethane Medallion (3P5.37.00743)
- ARCHITECTURAL PRODUCTS BY OUTWATER 12 in. x 1-1/8 in. Plain Polyurethane Ceiling Medallion (3P5.37.00726)
- ARCHITECTURAL PRODUCTS BY OUTWATER 22-5/8 in. x 1-3/4 in. Leaf Polyurethane Ceiling Medallion (3P5.37.00765)
- ARCHITECTURAL PRODUCTS BY OUTWATER 15 in. x 1-3/4 in. Gothic Floral Polyurethane Ceiling Medallion (3P5.37.00729)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), Brght Coat Gold, 10"OD x 3 1/2"ID x 3/4"P (CMP10ATBGL)
- Architectural Products By Outwater Ceiling Medallions