Shop All Mailboxes
Architectural Mailboxes
Mailbox, Black, Powder Coated, 1 Doors, Wall Mounted, Locking
Mfr # 2580B-10
Zoro # G8346855
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall Mounted
- Type Locking
- Color Black
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Mailboxes
- MFR # 2580B-10
- Zoro # G8346855
- UPC # 832794002461
- Country of Origin China
- Category Mailboxes
Dimensions
Height | 13 15/64 in |
Width | 10 1/8 in |
Depth | 4 13/64 in |
Details
Item | Mailbox |
Mounting | Wall Mounted |
Type | Locking |
Color | Black |
Number of Doors | 1 |
Finish | Powder Coated |
Loading | Front |
Includes | (2) Keys |
Description
Mailbox,1 Door,Black,13-15/64" H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Case, Index Card, Black (63519)
- TARIFOLD - Inc. Desktop Reference Starter Set- 10 Pockets (TA33360)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 CYAN (TK-897C)
- ARCHITECTURAL MAILBOXES Carlisle Post Mount Mailbox Black (8760B-10)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5006273 Roxbury Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.89 x 8.86 x 20.60 in. (5006273)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007871 Sequoia Galvanized Steel Post Mounted White Mailbox; 9.72 x 8.03 x 20.79 in. (5007871)
- ARCHITECTURAL MAILBOXES Oasis Locking Post Mount Mailbox Graphite Bronze (5100Z)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Black (2681B)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5006262 Oasis 360 Modern Galvanized Steel Post Mounted Black Locking Mailbox; 11.5 x 11.3 x 19.96 in. (5006262)
- HILLMAN Hillman Group 841484 3 in. Black Glossy Vinyl Die-Cut Adhesive Number - 0 - 6 Piece (841484)
- Architectural Mailboxes Mailboxes & Accessories