Shop All Mailboxes
This Product is Discontinued
Architectural Mailboxes
Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, MB1 (Discontinued)
Mfr # 7600B-10
Zoro # G8341474
This Product is Discontinued
Key Features
- Mounting Surface/Post
- Type MB1
- Color Black
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Mailboxes
- MFR # 7600B-10
- Zoro # G8341474
- UPC # 832794006391
- Country of Origin Multiple
- Category Mailboxes
Dimensions
Height | 8-21/32 in |
Depth | 20-15/64 in |
Width | 6-15/16 in |
Details
Item | Mailbox |
Mounting | Surface/Post |
Type | MB1 |
Color | Black |
Number of Doors | 1 |
Finish | Powder Coated |
Loading | Front |
Standards | USPS |
Description
Mailbox,1 Door,Black,8-21/32" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.