Shop All Mailboxes
Architectural Mailboxes
Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking
Mfr # 5100B
Zoro # G8346435
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface/Post
- Type Locking
- Color Black
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Mailboxes
- MFR # 5100B
- Zoro # G8346435
- UPC # 832794000252
- Country of Origin China
- Category Mailboxes
Dimensions
Height | 18 35/64 in |
Depth | 20 in |
Width | 13 31/32 in |
Details
Item | Mailbox |
Mounting | Surface/Post |
Type | Locking |
Color | Black |
Number of Doors | 1 |
Finish | Powder Coated |
Loading | Front |
Includes | (2) Keys |
Description
Mailbox,1 Door,Black,18-35/64" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- CANON Type 116 Cyan Toner Cartridge 1.5K YLD (1979B001)
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Assorted Colors, PK3 PK (32726PP)
- OMEGA Omega Npc0480Muf1 Tra-Sta Deep Drawer Organizer Kit (NPC0480MUF1)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007868 Oasis Galvanized Steel Post Mounted White Double Door Mailbox; 11.5 x 11.3 x 19.96 in. (5007868)
- ARCHITECTURAL MAILBOXES Mailbox, Pewter, Powder Coated, 1 Doors, Surface/Post, MB1 (7600P-10)
- ARCHITECTURAL MAILBOXES Chelsea Locking Wall Mount Mailbox Rubbed Bronze (2580RZ-10)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007593 Bellevue Modern Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.7 x 9.2 x 21.3 in. (5007593)
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Rubbed Bronze (8830RZ-10)
- ARCHITECTURAL MAILBOXES Aspen Locking Wall Mount Mailbox Graphite (2594GR-10)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- Architectural Mailboxes Mailboxes & Accessories