Shop All Mailbox Accessories
Architectural Mailboxes
Lckng Wall Mnt Maya Mlbx
Mfr # 2417PS-10
Zoro # G3990619
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Architectural Mailboxes
- MFR # 2417PS-10
- Zoro # G3990619
- UPC # 832794006759
- Country of Origin Unknown
- Category Mailbox Accessories
Description
Mid-century in design but built for modern day use. The Maya stainless steel locking wall mount mailbox is crafted for those with high capacity storage needs. Built to last the Maya is made from 304-stainless steel for added corrosion resistance. Equipped with a stainless steel cam lock with two keys. With proper care the Maya should stay looking as good as the day you bought it for many years to come. For added longevity mount the mailbox under an eave or other protected area. Installation is made easy with its four embossed holes on rear panel. Comes with installation instructions and mounting hardware which includes; screws and plastic anchors for brick and other masonry installations. Just pull it out of the box and it is ready to be installed.
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
- TAPE LOGIC Tape Logic® Labels, "Protect from Heat", 3" x 4", Red/White/Black, 500/Roll (IPM304)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- UNIVERSAL ONE Power Assist Hole Punch, 3 Hole, Black (UNV74325)
- ARCHITECTURAL MAILBOXES Standard 46.5 Inch In-Ground Post Black (5105B)
- ARCHITECTURAL MAILBOXES Standard 28 Inch Surface Mount Post Black (5106B)
- ARCHITECTURAL MAILBOXES Standard 46.5 Inch In-Ground Post Graphite Bronze (5105Z)
- ARCHITECTURAL MAILBOXES Wayland Wm Mailbox Blk (2689B-10)
- ARCHITECTURAL MAILBOXES Oasis Pm Dbldr Mailbox W (6300W-10)
- ARCHITECTURAL MAILBOXES Sequoia Pm Mailbox Wht (5560W-R-10)
- SOLAR GROUP Bracket Mailbox Mount Pl (PLMB0060)
- Architectural Mailboxes Mailbox Accessories