Shop All Mailboxes
Architectural Mailboxes
Architectural Mailboxes 5007871 Sequoia Galvanized Steel Post Mounted White Mailbox; 9.72 x 8.03 x 20.79 in.
Mfr # 5007871
Zoro # G603972749
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Mailboxes
- MFR # 5007871
- Zoro # G603972749
- UPC # 832794006742
- Country of Origin Unknown
- Category Mailboxes
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Installation hardware not included with mailbox.
- Mounting bracket may be required to mount to post (not included).
- Material: Galvanized Steel
- Mailbox Type: Post Mounted
- Color: White
- Height: 9.72 in.
- Width: 8.03 in.
- Length: 20.79 in.
- Finish: Powder Coated
- Rust Resistant: Yes
- Incoming Mail Opening Type: Pull Down
- Assembly Required: No
- Outgoing Mail Indicator: Yes
- Impact Resistant: Yes
- Letters and or Numbers Included: No
- Rear Access: No
- US Postmaster General Approved: Yes
- Lockable: No
- Weight: 16.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, X-Large (55564)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Red (2681R)
- ARCHITECTURAL MAILBOXES Roxbury Mailbx Pstmntbrz (7900-5RZ-CG-10)
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- ARCHITECTURAL MAILBOXES Centennial Mailbox Pwtr (950020P-10)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Black (5593B-SR)
- ARCHITECTURAL MAILBOXES Parkside Locking Wall Mount Black (2576B-10)
- QUALARC Newark free standing cigarette ash receptacle, Black color (WF-L1028S)
- Architectural Mailboxes Mailboxes & Accessories