Shop All Mailboxes
Architectural Mailboxes
Architectural Mailboxes 5007593 Bellevue Modern Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.7 x 9.2 x 21.3 in.
Mfr # 5007593
Zoro # G303978294
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Mailboxes
- MFR # 5007593
- Zoro # G303978294
- UPC # 832794002416
- Country of Origin Unknown
- Category Mailboxes
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Installation hardware not included with mailbox
- Style: Modern
- Material: Galvanized Steel
- Mailbox Type: Post Mounted
- Color: Rubbed Bronze
- Height: 10.7 in
- Width: 9.2 in.
- Length: 21.3 in.
- Incoming Mail Opening Width: 7.3 in.
- Incoming Mail Opening Height: 7.9 in.
- US Postmaster General Approved: Yes
- Rear Access: No
- Incoming Mail Opening Type: Pull Down
- Incoming Mail Opening Length: 18 in.
- Finish: Powder Coated
- Rust Resistant: Yes
- Lockable: No
- Impact Resistant: Yes
- Assembly Required: No
- Letters and or Numbers Included: No
- Outgoing Mail Indicator: Yes
- Front and rear frame: Molded Resin
- Weight: 11.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTEL TOY HITCH-N-HAUL (H1235)
- SCHOOL SMART PAPER GRAPH 8.5X11 1 RULED REAM (811-12S)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- ENCORE PACKAGING Tower Film Holder (EP-772)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Heavy Duty (5560B-R-10)
- ARCHITECTURAL MAILBOXES Mapleton Post Mount Mailbox Graphite (7900-2GR-R-10)
- ARCHITECTURAL MAILBOXES Chelsea Locking Wall Mount Mailbox Rubbed Bronze (2580RZ-10)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Rubbed Bronze (5593RZ-CG)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1029134 Black Curbside Lockable Blow Molded Mailbox (N1029134)
- Architectural Mailboxes Mailboxes & Accessories