Shop All Mailboxes
Architectural Mailboxes
Architectural Mailboxes 5007262 12 x 14 x 18.3 in. Centennial Galvanized Steel Post Mounted Mailbox; Pewter
Mfr # 5007262
Zoro # G103755422
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Mailboxes
- MFR # 5007262
- Zoro # G103755422
- UPC # 832794007626
- Country of Origin Unknown
- Category Mailboxes
Description
Features
- This decorative galvanized steel Pewter mailbox will add functionality and curb appeal to any home
- Heavy gauge galvanized steel body equipped with stainless steel door pins then fully powder coated for corrosion resistance
- Sleek magnetic door closure provides reliability all while keeping door firmly closed
- Color: Pewter
- Finish: Powder Coated
- Material: Galvanized Steel
- Mailbox Type: Post Mounted
- Height: 12 in.
- Width: 14 in.
- Length: 18.3 in.
- Incoming Mail Opening Width: 13.2 in.
- Incoming Mail Opening Height: 10.5 in.
- Incoming Mail Opening Type: Door
- Impact Resistant: Yes
- Outgoing Mail Indicator: Yes
- US Postmaster General Approved: Yes
- Rust Resistant: Yes
- Rear Access: No
- Assembly Required: No
- Weight: 14.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Strapping Cart With ForK, Pockets (STRAP-FP)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Blue (11201)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox White (2681W)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box White (6900W)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking (6200B-10)
- ARCHITECTURAL MAILBOXES Aspen Locking Wall Mount Mailbox Black (2594B-10)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Black (5593B-SR)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Rubbed Bronze with Silver Flag (7600RZ-10)
- SOLAR GROUP Franklin Mailbox Black (FM110BAM)
- Architectural Mailboxes Mailboxes & Accessories