Shop All Electromagnetic & Electromechanical Locks
Architectural Control Systems
Mortise Lockset, Storeroom/Fail Secure
Mfr # ACL9080EU/EL
Zoro # G2755553
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1 3/4 in
- Series L9000
- Electrical/Mechanical Electrical
- Backset 2 3/4 in
- Fire Rated 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Control Systems
- MFR # ACL9080EU/EL
- Zoro # G2755553
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Case Size | 4-7/16 in x 6-1/16 in x 1 in |
Case Width | 4 7/16 in |
Case Height | 6 1/16 in |
Case Depth | 1 in |
Description
Mortise Lockset, Style L9000, Function Storeroom/Fail Secure, Location Type Commercial, Electrical, 12/24V AC/DC, Trim Style No Trim, Backset 2 3/4 in, 3 hr Fire Rated, Series L9000, Case Material Steel/Zinc, Satin Chrome Finish, Case Size 4-7/16 in x 6-1/16 in x 1 in, Required Door Thickness 1 3/4 in, Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.12, Features Fail Safe and Fail Secure, Field Selectable with Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Privacy 3640WTN26D (092430)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- SCHLAGE Com Entry Knob Orb Sc (F51CSVORB626)
- MASTER MAGNETICS Handle Magnet 100# Pull (07501)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- ARCHITECTURAL CONTROL SYSTEMS Sargent 10 Line Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, L (C1520M-10G04-LL-26D)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, AU Lever Design, (C1520M-AU-5405LN-626)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL-RX)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset (ND80PDEU RHO 626 12V)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 1200 lb. (AXS MAG DOOR LOCK 1200)
- Architectural Control Systems Electromagnetic & Electromechanical Locks