Shop All Electromagnetic & Electromechanical Locks
Architectural Control Systems
Electric Cylindrical Lockset W/RX
Mfr # ND96PDEU RHO 626 24V RX
Zoro # G3124786
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Style ND Rhodes
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Control Systems
- MFR # ND96PDEU RHO 626 24V RX
- Zoro # G3124786
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Fail Secure, Lockset Grade 1, Style ND Rhodes, Lockset Finish Satin Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Clutch Lever, Rex Switch, For Use With Access Control, Power Transfer, Handle Material Cast Zinc, Includes (2) Keys, Latch, Strike, Item Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Pulls (2574.003)
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- LCN 1261-LONG DKBRZ Surface Closers (1261-LONG 695)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, AU Lever Design, (C1520M-AU-5405LN-626)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset (ND80PDEU RHO 626 12V)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL-RX)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- BEA Digital Transmitter, 900 MHz, (4) Buttons (10TD900HH4)
- Architectural Control Systems Electromagnetic Locking Systems