Shop All Electromagnetic & Electromechanical Locks
Architectural Control Systems
Electric Cylindrical Lockset W/RX
Mfr # ND80PDEU RHO 626 24V RX
Zoro # G3124768
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Style ND Rhodes
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Control Systems
- MFR # ND80PDEU RHO 626 24V RX
- Zoro # G3124768
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Fail Secure, Lockset Grade 1, Style ND Rhodes, Lockset Finish Satin Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Rex Switch, For Use With Access Control, Power Transfer, Handle Material Cast Zinc, Includes (2) Keys, Latch, Strike, Item Electronic Lock, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461RWPADKBRZFPC)
- DELTANA Door Viewer Cover for 55211-UL Satin Chrome Finish (552COVERU26D)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- STRYBUC Plastic Pivot Slide Assembly (39-441)
- ARCHITECTURAL CONTROL SYSTEMS Sargent 10 Line Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, L (C1520M-10G04-LL-26D)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, AU Lever Design, (C1520M-AU-5405LN-626)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL-RX)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND96PDEU RHO 626 24V RX)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- Architectural Control Systems Electromagnetic Locking Systems