Shop All Planters & Window Boxes
Architec Housewares
Architec 6507347 Strawberry Patch Tower; Brown
Mfr # 6507347
Zoro # G903849291
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architec Housewares
- MFR # 6507347
- Zoro # G903849291
- UPC # 832277144831
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Saucer included for indoor use
- Stackable design allows up to 28 strawberry plants to grow vertically in an ideal environment
- X 12 in.
- X 9 in.
- Color: Brown
- Dishwasher Safe: No
- Capacity: 28 Strawberry Plants
- Material: Cedar
- Country of Origin: United States
- Weight: 5.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS 28 x 40 in. Flower - Aster House Size Canvas Flag (PA2554537)
- MTD V-Belt Set (GW-20402)
- WEBER Rapidfire Chim Starter (7416)
- MI-T-M Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (GH-4004-0MAH)
- AVERA PRODUCTS Talavera 8.25 in. H X 8.5 in. W Ceramic Talavera Planter Set Assorted (APG022080C1)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- PANACEA PRODUCTSRP GT 12 RND Coco Liner (88591GT)
- PANACEA PRODUCTSRP GT14 NAT Hang Basket (82305GT)
- LANDSCAPERS SELECT Bracket Planter Rabbit 11In (GF-3055)
- VISTA 13 x 5 in Clear Cylindrical Hanging Glass Terrarium Candle Holder (VI1840658)
- Architec Housewares Planters & Window Boxes