Shop All Power Supplies
Arch
Power Supply, 100V AC, 28V DC, 57A
Mfr # AQF240E-28S
Zoro # G707967290
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 28V DC
- Output Amps 57A
- Power 240 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arch
- MFR # AQF240E-28S
- Zoro # G707967290
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100V AC |
Output Voltage | 28V DC |
Output Amps | 57A |
Power | 240 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 5PK RED Wire Connector (62210)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- HALEX 112 1 Hole Strap (96115)
- KANTECH Infrared Motion Sensor (TREX-LT-NL)
- ANTAIRA 120 Watt Series / 12 VDC / 10.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-120-12)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- MG ELECTRONICS 24VAC 40VA (AC-AC) Power supply with screw terminals (MGT-2440)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- Arch Power Systems