Shop All Floor Jacks
This Product is Discontinued
Arcan
Service Jack, 3 tons, Aluminum, Rapid Rise (Discontinued)
Mfr # ALJ3T
Zoro # G2312727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Road Side Emergencies or Garage Use
- Features Max. Height 18-1/8"
- Material Aluminum
- Type Service Jack
- Lifting Capacity 3 Tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcan
- MFR # ALJ3T
- Zoro # G2312727
- UPC # 732425000258
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 26.37" |
Details
Item | Service Jack |
Application | Road Side Emergencies or Garage Use |
Features | Max. Height 18-1/8" |
Material | Aluminum |
Type | Service Jack |
Lifting Capacity | 3 Tons |
Base | Saddle Base |
For Use With | Sport Cars, Trucks |
Jack Type | Service Jack |
Duty Rating | Light Duty |
Load Capacity | 3 ton |
Body Material | Aluminum |
Description
Service Jack,3 tons,Aluminum,Rapid Rise, Jack Type Service Jack, Load Capacity 3 ton, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.