Shop All TIG Torches
Arcair
Torch, Welding
Mfr # 61082009
Zoro # G1496591
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series K4000
- Application Farms, Railroads, Shipyards, Steel Fabrication Plants
- Cable Length 10 ft
- Accepts Round Electrodes from 5/32 in to 1/2 in, 3/8 in, 5/8 in Flat Electrodes
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 61082009
- Zoro # G1496591
- UPC # 608246364636
- Country of Origin Mexico
- Category TIG Torches
Dimensions
Cable Length | 10 ft |
Details
Item | Arc Carbon Arc Gouging Torch |
Series | K4000 |
Application | Farms, Railroads, Shipyards, Steel Fabrication Plants |
Accepts | Round Electrodes from 5/32 in to 1/2 in, 3/8 in, 5/8 in Flat Electrodes |
Head Angle | 15 Degrees |
For Use With | Carbon Arc Gouging |
Minimum Required Air Pressure | 80 psi |
For Material Type | Aluminum, Aluminum Bronze, Aluminum Nickel Bronze, Carbon Steel, Cast Iron, Copper Alloys, Ductile Iron, Hafnium, Low Alloy Steel, Magnesium Alloys, Malleable Iron, Nickel Alloys, Titanium, Zirconium |
Duty Rating | Heavy Duty |
For Electrode Shape | Flat, Half Round, Joined, Pointed |
Torch Model | 61-082-009 |
Maximum Current | 1,000 A |
For Minimum Material Thickness | 3/16 in (Steel) |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Color | Red/Black |
Cooling Method | Air-Cooled |
For Maximum Material Thickness | 5/8 in (Steel) |
Features | Improved Cable Electrical Conduction, Improved Torch Air Flow, Superior Outer Cable Cover |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Arc Carbon Arc Gouging Torch, Duty Rating Heavy Duty, Cable Length 10 ft, Minimum Required Air Pressure 80 psi, Head Angle 15 Degrees , Series K4000, Torch Model 61-082-009, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Cooling Method Air-Cooled, Application Farms, Railroads, Shipyards, Steel Fabrication Plants, Color Red/Black, For Electrode Shape Flat, Half Round, Joined, Pointed, Features Improved Cable Electrical Conduction, Improved Torch Air Flow, Superior Outer Cable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, RED, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-RED)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1024)
- HARRIS Lead Free Soldering Flux, Paste, 4 oz (BRPF4POP)
- MASTER APPLIANCE Ultratorch with Hot Knife Tip, Butane (UT-100Si-HK)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- ARCAIR Gouging Elect., Copperclad, 3/8x17, PK100 (24064003)
- ARCAIR Bare Exothermic, Cutting Rods, 1/4", PK100 (43049003)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 (22063003HC)
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 (22023003)
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- LINCOLN ELECTRIC Tig Torch, 150A, Air-Cooled (K1782-13)
- Arcair TIG Torches