Shop All Welding Accessories
Arcair
Hook Up Kit, Gouging Torch Cable Type
Mfr # 94463046
Zoro # G5986395
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For An Arcair Gouging Torch Allows Gouging Torch Hook Up To Air Hose And Welding Cable
- Type Quick Connect Hook-Up Kit
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
- Application Air Carbon Arc Gouging
- Includes Quick Connect Hook-Up Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arcair
- MFR # 94463046
- Zoro # G5986395
- UPC # 608246433059
- Country of Origin Mexico
- Category Welding Accessories
Details
Item | Quick-Connect Hook-Up Kit |
Function | For An Arcair Gouging Torch Allows Gouging Torch Hook Up To Air Hose And Welding Cable |
Type | Quick Connect Hook-Up Kit |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Application | Air Carbon Arc Gouging |
Includes | Quick Connect Hook-Up Kit |
For Torch Series | AirPro X4000, K-5, K3000, K4000, Tri-Arc |
Compatible with Brand | Arcair |
For Torch Model | 01-065-001, 01-082-002, 01-084-002, 01-104-003, 02-991-411, 02-991-426, 61-065-002, 61-065-003, 61-065-006, 61-065-007, 61-082-006, 61-082-007, 61-082-008, 61-082-009, 61-084-006, 61-084-007, 61-084-008, 61-084-009, 61-104-007, 61-104-008, 62-991-417 |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Quick-Connect Hook-Up Kit, For Torch Series AirPro X4000, K-5, K3000, K4000, Tri-Arc, For Torch Model 01-065-001, 01-082-002, 01-084-002, 01-104-003, 02-991-411, 02-991-426, 61-065-002, 61-065-003, 61-065-006, 61-065-007, 61-082-006, 61-082-007, 61-082-008, 61-082-009, 61-084-006, 61-084-007, 61-084-008, 61-084-009, 61-104-007, 61-104-008, 62-991-417, Type Quick Connect Hook-Up Kit, Includes Quick Connect Hook-Up Kit, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE TIG Magnetic Holder, 2-5/8 in. (WTHT01)
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- TWECO Nozzle, Bore 3/4 In, Series 25, PK2 (12501441)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50R)
- ARCAIR Insulator Assembly, Gouging Torch Type (94433183)
- ARCAIR Valve Assembly, Air Carbon Arc Gouging (94104023)
- POWERWELD Lenco Style Ground Clamp, 500A (GR-500)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14783)
- FORNEY Replacement Flints for Single-Flint Striker (86122)
- VORTEX 54510 500 amp EG Series Welding Ground Clamp Silver (VO151902)
- Arcair Welding Accessories