Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 3/8x17, PK100
Mfr # 24064003
Zoro # G0303326
product price: $201.99
/pk 100, $2.02/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Jetrods
- Container Type Box
- Diameter 3/8 in
- Material Carbon, Copper, Graphite
- Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 24064003
- Zoro # G0303326
- UPC # 608246057118
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Diameter | 3/8 in |
Length | 17 in |
Overall Length | 17 in |
Outside Diameter | 3/8 in |
Dia x Length | 3/8 in x 17 in |
Details
Item | Gouging Electrode |
Series | Jetrods |
Container Type | Box |
Material | Carbon, Copper, Graphite |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
Core Material | Carbon; Graphite |
Maximum Current | 600 A |
Electrode Shape | Jointed |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
Qty + UOM | 100 PK |
Qty & UOM | 100 PK |
Welding Current Designation | DCEP |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Finish/Coating | Copper |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Jointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 3/8 in, Overall Length 17 in, Maximum Current 600 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 80TAC Filler Metal, 5/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC156-10)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene (KH1119)
- POWERWELD Passive Welding Helmet, 4-1/4" x 5-1/2" Fixed Front (WH754)
- BLUE DEMON Carbon Steel, Electrode, 3/32"x14", 50lb. (E6013-332-50)
- ARCAIR Gouging Elect., Copperclad, 1/2x17, PK100 (24084003)
- ARCAIR Gouging Elect., Copperclad, 5/32x12, PK50 (22983003)
- ARCAIR Elec, Jointed Gouging, Carb, 1/2"x17", PK100 (24084003C)
- ARCAIR Bare Exothermic, Cutting Rods, 1/4", PK100 (43049003)
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 (22023003)
- ARCAIR Elec, Pointed Gouging, Carb, 3/8"x12", PK50 (22063003C)
- LINCOLN ELECTRIC Caliber 20 Tig Torch - Flexible, 12.5 ft (K4845-20F-1)
- Arcair TIG Torches