Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 3/16x12, PK50
Mfr # 22033003
Zoro # G2767265
product price: $27.95
/pk 50, $0.56/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Copperclad
- Material Carbon, Copper, Graphite
- Diameter 3/16 in
- Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 22033003
- Zoro # G2767265
- UPC # 608246056081
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Diameter | 3/16 in |
Length | 12 in |
Outside Diameter | 3/16 in |
Overall Length | 12 in |
Dia x Length | 3/16 in x 12 in |
Details
Item | Gouging Electrode |
Series | Copperclad |
Material | Carbon, Copper, Graphite |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
Container Type | Box |
Maximum Current | 250 A |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
Qty & UOM | 50 PK |
Electrode Shape | Pointed |
Finish/Coating | Copper |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Welding Current Designation | DCEP |
Core Material | Carbon; Graphite |
Qty + UOM | 50 PK |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 3/16 in, Overall Length 12 in, Maximum Current 250 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- XTRWELD E6013 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013125-10)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- REELCRAFT Hose 1/4 Dual X 6Ft T-Grade Welding (S601031-6)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 (22023003)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- ARCAIR Gouging Elect., Copperclad, 3/8x17, PK100 (24064003)
- ARCAIR Elec, Pointed Gouging, Carb, 5/16"x12", PK50 (22053003C)
- ARCAIR ESAB ARCAIR AIRPRO X4000 Gouging Torch (61-084-006)
- ARC-ZONE Monster Pro Kit for 1/16" Electrodes, 2-Series TIG Torches (A-MNPRO-2-116)
- Arcair TIG Torches