Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 1/8x12, PK100
Mfr # 22023003
Zoro # G1510074
original price:
$60.75
7% off
new price: $55.99
/pk 100, $0.56/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Copperclad
- Material Carbon, Copper, Graphite
- Container Type Box
- Diameter 1/8 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 22023003
- Zoro # G1510074
- UPC # 608246056074
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Diameter | 1/8 in |
Length | 12 in |
Overall Length | 12 in |
Dia x Length | 1/8 in x 12 in |
Outside Diameter | 1/8 in |
Details
Item | Gouging Electrode |
Series | Copperclad |
Material | Carbon, Copper, Graphite |
Container Type | Box |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
Electrode Shape | Pointed |
Qty & UOM | 100 PK |
Finish/Coating | Copper |
Maximum Current | 90 A |
Qty + UOM | 100 PK |
Welding Current Designation | DCEP |
Core Material | Carbon; Graphite |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 1/8 in, Overall Length 12 in, Maximum Current 90 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- VICTOR Heating Nozzle, 1 Piece, Size 12 (0323-0303)
- MILLER ELECTRIC Handle Ribbed (H-100R)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/16", PK50 (22033003HC)
- ARCAIR Elec, Pointed Gouging, Carb, 3/16"x12", PK50 (22033003C)
- ARCAIR ESAB ARCAIR AIRPRO X4000 Gouging Torch (61-084-006)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- Arcair TIG Torches