Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 1/4x12, PK50
Mfr # 22043003
Zoro # G0919651
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Copperclad
- Material Carbon, Copper, Graphite
- Length 12 in
- Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arcair
- MFR # 22043003
- Zoro # G0919651
- UPC # 608246056098
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Length | 12 in |
Diameter | 1/4 in |
Dia x Length | 1/4 in x 12 in |
Overall Length | 12 in |
Outside Diameter | 1/4 in |
Details
Item | Gouging Electrode |
Series | Copperclad |
Material | Carbon, Copper, Graphite |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
Container Type | Box |
Maximum Current | 400 A |
Welding Current Designation | DCEP |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
Qty + UOM | 50 PK |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Electrode Shape | Pointed |
Qty & UOM | 50 PK |
Core Material | Carbon; Graphite |
Finish/Coating | Copper |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 1/4 in, Overall Length 12 in, Maximum Current 400 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIP, 40 AMP, PK3 (249928)
- VICTOR CA1352 Cutting Attachment (0381-0421)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 10 lb. (ER70S6-125-10T)
- ALCOTEC ER5356 .035 16# Spool Alum MIG Wire (535615035)
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 (22023003)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- ARCAIR Elec, Jointed Gouging, Carb, 1/2"x17", PK100 (24084003C)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- ARCAIR ESAB ARCAIR K3000 Gouging Torch (61-065-007)
- MILLER ELECTRIC Tig Torch Package (301253012)
- Arcair TIG Torches