Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 1/2x14, PK50
Mfr # 22082003
Zoro # G3410617
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Copperclad
- Material Carbon, Copper, Graphite
- Length 14 in
- Container Type Box
- Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 22082003
- Zoro # G3410617
- UPC # 608246056128
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Length | 14 in |
Diameter | 1/2 in |
Overall Length | 14 in |
Outside Diameter | 1/2 in |
Dia x Length | 1/2 in x 14 in |
Details
Item | Gouging Electrode |
Series | Copperclad |
Material | Carbon, Copper, Graphite |
Container Type | Box |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
Finish/Coating | Copper |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Core Material | Carbon; Graphite |
Qty & UOM | 50 PK |
Qty + UOM | 50 PK |
Maximum Current | 1,000 A |
Welding Current Designation | DCEP |
Electrode Shape | Pointed |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 1/2 in, Overall Length 14 in, Maximum Current 1,000 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Wire 1/16" Dia., AWS ABA2, 1 lb. (20YC80)
- PARKER TORCHOLOGY Bernard Style Contact Tip, .062" (1/16") Elliptical (P7491)
- BLUE DEMON Aluminum Tig Rod, 1/8"x36", 10lb, Box (ER5556-125-10T)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- ARCAIR BareExothermic, CuttingRods, 1/4"x44", PK25 (43049005)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 5/16", PK50 (22053003HC)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- ARCAIR Bare Exothermic, Cutting Rods, 1/4", PK100 (43049003)
- ARCAIR Elec, Jointed Gouging, Carb, 1/2"x17", PK100 (24084003C)
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- Arcair TIG Torches