Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 1/2x14, PK100
Mfr # 24082003
Zoro # G2473834
product price: $235.99
/pk 100, $2.36/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Jetrods
- Diameter 1/2 in
- Container Type Box
- Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
- Material Carbon, Copper, Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 24082003
- Zoro # G2473834
- UPC # 608246057125
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Diameter | 1/2 in |
Length | 14 in |
Overall Length | 14 in |
Outside Diameter | 1/2 in |
Dia x Length | 1/2 in x 14 in |
Details
Item | Gouging Electrode |
Series | Jetrods |
Container Type | Box |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
Material | Carbon, Copper, Graphite |
Maximum Current | 1,000 A |
Qty + UOM | 100 PK |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
Electrode Shape | Jointed |
Core Material | Carbon; Graphite |
Finish/Coating | Copper |
Qty & UOM | 100 PK |
Welding Current Designation | DCEP |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Jointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 1/2 in, Overall Length 14 in, Maximum Current 1,000 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 2% Ceriated (Grey), 1/8" x 7" (CER18)
- COOPER TOOLS Magna-Lite Butane Table Top Torch (ML200)
- MILLER ELECTRIC Welding Helmet, Black, 26" Max Head Dia. (288924)
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 (11501234)
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- ARCAIR Elec, Jointed Gouging, Carb, 3/4"x17", PK100 (24124003C)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- ARCAIR Elec, Pointed Gouging, Carb, 3/8"x12", PK50 (22063003C)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 (22063003HC)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- Arcair TIG Torches