Shop All Arc Welding Rod
Arcair
Flat Copperclad Electrode 3/8x3/16, PK50
Mfr # 35099003
Zoro # G7297353
product price: $65.49
/pk 50, $1.31/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Qty + UOM 50 PK
- Qty & UOM 50 PK
- Welding Current Designation DCEP
- Overall Length 12 in
- Outside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 35099003
- Zoro # G7297353
- Country of Origin Taiwan, Province of China
- Category Arc Welding Rod
Dimensions
Overall Length | 12 in |
Outside Diameter | 3/8 in |
Details
Item | Flat Copperclad Electrodes |
Qty + UOM | 50 PK |
Qty & UOM | 50 PK |
Welding Current Designation | DCEP |
Electrode Shape | Flat |
Finish/Coating | Copper |
Description
Flat Copperclad Electrodes, Electrode Shape Flat, Finish/Coating Copper, Outside Diameter 3/8 in, Overall Length 12 in, Welding Current Designation DCEP, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Wheel Kit (K761)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP24W) (53N27)
- FIREPOWER Standard Pencil Flame Propane Torch with Propane Tank, 10PK (VCT-0387-0471)
- HARRIS Soldering Flux, 80 oz. Container Size (SSWF5)
- ARCAIR Exothermic Cutting Rod 3/8" Dia., 36"L, PK25 (43049009)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk100 (42049003)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk25, Pk25 (42049002)
- INCONEL INCONEL N82-093-10TS 0.093IN 36IN 10LB ELECTRODE (N82-093-10TS)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- KDAR CO 3/32 IN E6011 1# SMAW ELECTRODES (23033)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- Arcair Arc Welding Rod