Shop All Arc Welding Rod
Arcair
Exothermic Cutting Rod 3/8" Dia., 36"L, PK25
Mfr # 43049009
Zoro # G5986429
product price: $277.99
/pk 25, $11.12/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 3/8 in
- Length 36 in
- Series Slice
- Application Bridge Construction, Industrial and General Fabrication, Mining, Repair and Maintenance, Steel Erectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 43049009
- Zoro # G5986429
- UPC # 608246073552
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/8 in |
Length | 36 in |
Dia x Length | 3/8 in x 36 in |
Overall Length | 36 in |
Outside Diameter | 3/8 in |
Details
Item | Exothermic Cutting Rod |
Material | Carbon Steel |
Series | Slice |
Application | Bridge Construction, Industrial and General Fabrication, Mining, Repair and Maintenance, Steel Erectors |
Container Type | Box |
Qty & UOM | 25 PK |
Features | Cutting Rod Sustains the Burn Without Constant Electrical Power Once Ignited, One Piece Patented Construction Maintains the Balance Necessary to Sustain the Exothermic Reaction |
Qty + UOM | 25 PK |
Core Material | Flux |
For Material Type | Steel |
Finish/Coating | Uncoated |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Exothermic Cutting Rod, Finish/Coating Uncoated, Material Carbon Steel, Outside Diameter 3/8 in, Overall Length 36 in, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Application Bridge Construction, Industrial and General Fabrication, Mining, Repair and Maintenance, Steel Erectors, Container Type Box, Core Material Flux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 1lb. Tube (ER312-094-01T)
- LINCOLN ELECTRIC Contact Tip, 3/32, 3/8-16 Thread (KP2088-2B1)
- QUICKCABLE Solder Slug, 2/0, PK50 (5535-050)
- SIEVERT Hammer Bit, 4" L, 10 oz. Size, Copper (7016-30)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk100 (42049003)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk25, Pk25 (42049002)
- ARCAIR Flat Copperclad Electrode 3/8x3/16, PK50 (35099003)
- BLUE DEMON Gouging Carbons, Copper, 3/16x12", PK100 (ACGE-CC-316)
- BLUE DEMON High Spd, Carbon Stl Electrode, 3/32, 50lb (E7024-332-50)
- BLUE DEMON Gouging Carbons, Copper, 1/2x12", PK50 (ACGE-CC-12)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 5 lb. (20YD52)
- Arcair Arc Welding Rod