Shop All TIG Torches
Arcair
ESAB ARCAIR K3000 Gouging Torch
Mfr # 61-065-007
Zoro # G601770569
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series K3000
- Cable Length 10 ft
- Application Civil Construction, Heavy Fabrication, Industrial and General Fabrication, Mining, Pipe Construction, Repair and Maintenance, Ship and Offshore Yards, Steel Erectors
- Color Red
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 61-065-007
- Zoro # G601770569
- UPC # 608246364575
- Country of Origin Mexico
- Category TIG Torches
Dimensions
Cable Length | 10 ft |
Details
Item | Arc Carbon Arc Gouging Torch |
Series | K3000 |
Application | Civil Construction, Heavy Fabrication, Industrial and General Fabrication, Mining, Pipe Construction, Repair and Maintenance, Ship and Offshore Yards, Steel Erectors |
Color | Red |
Duty Rating | Heavy Duty |
Cooling Method | Air-Cooled |
Torch Model | 61-065-007 |
For Electrode Shape | Flat, Half Round, Jointed, Pointed |
Minimum Required Air Pressure | 80 psi |
Maximum Current | 600 A |
Head Angle | 15 Degrees |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
For Use With | ARCAIR |
For Maximum Material Thickness | 1 in Steel |
For Material Type | Steel |
For Minimum Material Thickness | 1/8 in Steel |
Features | Cable, Torch |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Arc Carbon Arc Gouging Torch, Duty Rating Heavy Duty, Cable Length 10 ft, Minimum Required Air Pressure 80 psi, Head Angle 15 Degrees , Series K3000, Torch Model 61-065-007, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Cooling Method Air-Cooled, Application Civil Construction, Heavy Fabrication, Industrial and General Fabrication, Mining, Pipe Construction, Repair and Maintenance, Ship and Offshore Yards, Steel Erectors, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- ARCAIR Elec, Pointed Gouging, Carb, 5/16"x12", PK50 (22053003C)
- ARCAIR Elec, Jointed Gouging, Carb, 3/8"x17", PK100 (24064003C)
- ARCAIR Gouging Elect., Copperclad, 3/8x17, PK100 (24064003)
- ARCAIR Bare Exothermic, CuttingRods, 1/4"x22, PK25 (43049002)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- Arcair TIG Torches