Shop All Welding Cable
Arcair
Cable, K4000
Mfr # 70084207
Zoro # G8536911
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- Fits Brand Arcair
- For Use With Mfr. Model Number 61082009
- Compatible with Manufacturer Part Number 61082009
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcair
- MFR # 70084207
- Zoro # G8536911
- UPC # 608246090191
- Country of Origin Mexico
- Category Welding Cable
Dimensions
Length | 7 ft |
Details
Item | Swivel Cable Assembly |
Fits Brand | Arcair |
For Use With Mfr. Model Number | 61082009 |
Compatible with Manufacturer Part Number | 61082009 |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Includes | 7 ft 360 Degrees Swivel Cable Assembly |
Compatible with Brand | Arcair |
For Torch Series | K4000 |
Type | 7 ft 360 Degrees Swivel Cable Assembly |
For Torch Model | 01-082-002, 61-082-006, 61-082-007, 61-082-008, 61-082-009 |
Compatible Grainger Part Number | 5UR92 |
Description
Swivel Cable Assembly, For Torch Series K4000, For Torch Model 01-082-002, 61-082-006, 61-082-007, 61-082-008, 61-082-009, Type 7 ft 360 Degrees Swivel Cable Assembly, Includes 7 ft 360 Degrees Swivel Cable Assembly, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Compatible with Grainger Part Number 5UR92, Compatible with Manufacturer Part Number 61082009, Compatible with Brand Arcair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing Assorted Colors 160 pk (HST-ASTA)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 100 FT Black Male 2MPC / Black Female 2MPC (TSWC10DKBE100-BKM-BKF)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- QUICKCABLE Black Welding Cable, 2/0,100 ft. (202107-100)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- WESTWARD Welding Cable, 1/0, 25 ft., Red, Rubber (19YE34)
- Arcair Welding Cable