Shop All Welding Accessories
Arc-Zone
Red-Grey Custom Anodized Cordless Sharpie DX Adjustable, Kit
Mfr # A-PTGK-DXCL-RRT-K
Zoro # G402488854
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc-Zone
- MFR # A-PTGK-DXCL-RRT-K
- Zoro # G402488854
- UPC # 840188200799
- Country of Origin China
- Category Welding Accessories
Description
Beautifully Built Machine That Delivers // Diamond Ground Tapers // Tip Flats // Cuts Tungsten
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Pro Kit Includes: Cordless DX Grinder, Collets for .040" (1.0mm),1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, M12 Battery Charger, Replacement Diamond Grinding Wheel, Arc-Saber Tungsten Storage Container, & Pro Series TIG Calculator.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Pro Kit Includes: Cordless DX Grinder, Collets for .040" (1.0mm),1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, M12 Battery Charger, Replacement Diamond Grinding Wheel, Arc-Saber Tungsten Storage Container, & Pro Series TIG Calculator.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Heating Tip, MFA-1 Series, Acetylene, Size #6 (6-MFA-1)
- AMERICAN BEAUTY TOOLS Lead-Free Solder, 6in L, Metallic Silver (CS-PBF1)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage, Air Gas (0781-1422)
- ARC-ZONE Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-BBB)
- ARC-ZONE Red Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRR)
- ARC-ZONE 230V Cordless Sharpie DX Adjustable, Kit (A-PTGK-2-DXCL-K)
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- ARC-ZONE Storage Rack for 36" TIG Rod Guard Storage Containers (A-RGD36-RC3)
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- METABO Weld Shaver, Corded, Single-Phase, 13 A (PFM 17)
- Arc-Zone Welding Accessories