Shop All Welding Nozzle
Arc-Zone
Monster15 Single Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches
Mfr # A-MN15-3-125
Zoro # G602161694
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc-Zone
- MFR # A-MN15-3-125
- Zoro # G602161694
- UPC # 840188201437
- Country of Origin China
- Category Welding Nozzle
Description
Monster15 TIG Nozzle Kit. #15 = 15/16" (24mm) Orifice x 1-3/8" (34.9mm) Long.
The Monster15 is a heavy-duty, large diameter set-up ideal for Pipe and Thick Plate TIG welding Applications. Designed for field welding jobs where a bullet-proof nozzle and durable, rebuildable gas lens deliver gas coverage for better welds in a varety of conditions! The Monster15 gets the job done, saving you time and money!
Arc-Zone Quality
• Nozzle body is made of a durable, non-reactive ZTA (Zirconia Toughened Alumina) technical ceramic with 4 easy grip flutes
• Thread-on nozzle design for solid torch mounting with no wobbles, slippage or gas leaks
• Rebuildable gas lens diffuser screens make it field reparable (screen kit included)
• No o-rings required - cup securely mounts to Teflon heat shield, no gas leaks, no high-freq arc-outs
• No unnecessary add-on shields or protectors required
• Consistent supply from a trusted company (TIG accessories is what we do - every day)
• Readily available from local gas suppliers
• Fair pricing for a high-quality product
Kit Includes:
• 1ea. Monster15 #15 Nozzle
• 1ea. Large Diameter Gas Lens Collet Body
• 1ea. Long Collet
• 1ea. Large Diameter Teflon Insulator
• 1ea. Medium Back Cap
• 2ea. Back Cap O-Rings
• 1ea. Gas Screen Rebuild Kit
Compatible with popular TIG torch models including: A150 (WP-17), W350 (WP-18), A200 (WP-26), W400 (CS410) and CK 3 Series TIG torches.
The Monster15 is a heavy-duty, large diameter set-up ideal for Pipe and Thick Plate TIG welding Applications. Designed for field welding jobs where a bullet-proof nozzle and durable, rebuildable gas lens deliver gas coverage for better welds in a varety of conditions! The Monster15 gets the job done, saving you time and money!
Arc-Zone Quality
• Nozzle body is made of a durable, non-reactive ZTA (Zirconia Toughened Alumina) technical ceramic with 4 easy grip flutes
• Thread-on nozzle design for solid torch mounting with no wobbles, slippage or gas leaks
• Rebuildable gas lens diffuser screens make it field reparable (screen kit included)
• No o-rings required - cup securely mounts to Teflon heat shield, no gas leaks, no high-freq arc-outs
• No unnecessary add-on shields or protectors required
• Consistent supply from a trusted company (TIG accessories is what we do - every day)
• Readily available from local gas suppliers
• Fair pricing for a high-quality product
Kit Includes:
• 1ea. Monster15 #15 Nozzle
• 1ea. Large Diameter Gas Lens Collet Body
• 1ea. Long Collet
• 1ea. Large Diameter Teflon Insulator
• 1ea. Medium Back Cap
• 2ea. Back Cap O-Rings
• 1ea. Gas Screen Rebuild Kit
Compatible with popular TIG torch models including: A150 (WP-17), W350 (WP-18), A200 (WP-26), W400 (CS410) and CK 3 Series TIG torches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Flint Renewal (2CYY3)
- POWERWELD Tweco Style Cable Connector Set, #1/0 and #2/0 (9425-1201) (2MBP)
- HARRIS Heating Tip, Size 5, Propane/Natural Gas (1800170)
- PARKER TORCHOLOGY Standard Collet, 1/16" (WP9/WP20) (13N22)
- ARC-ZONE Monster12 Double Replacement Nozzle, 3/32" Electrodes (A-MN14-332x2)
- ARC-ZONE Monster12 Replacement Nozzle for 1/16" Electrodes (A-MN14-116)
- ARC-ZONE Monster24 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN24-3-116)
- ARC-ZONE Monster24 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN24-2-332)
- ARC-ZONE Monster16 Single Nozzle Kit for 1/16" Electrodes, 2-Series TIG Torches (A-MN16-2-332)
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes (A-MN12-332x2)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- Arc-Zone Welding Nozzle